Danger, STAY CLEAR/NO OBSTRUIR EL PASO, 10 in W x 14 in H, Vertical Rectangle, Aluminum, 477K61

  • Mfr # 477K61

  • Zoro # G5827801


product price:  $22.49
/ea

Key Features

Legend
STAY CLEAR/NO OBSTRUIR EL PASO
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477K61
Zoro #
G5827801
UPC #
00194484209773
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
STAY CLEAR/NO OBSTRUIR EL PASO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black, Red, White
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Includes Mounting Hardware
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header Background Color
Black, Red, White
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend
Stay Clear/No Obstruir El Paso
ANSI Standards
ANSI Z535
Sign Header
Danger/Peligro
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Stay Clear/No Obstruir El Paso, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.