Danger, STAY CLEAR/NO OBSTRUIR EL PASO, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 477K64

  • Mfr # 477K64

  • Zoro # G5808691


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
STAY CLEAR/NO OBSTRUIR EL PASO
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K64
Zoro #
G5808691
UPC #
00194484209797
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STAY CLEAR/NO OBSTRUIR EL PASO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English, Spanish
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Flexible
Glow In The Dark
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Header
Danger/Peligro
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Text
Graffiti Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Corrosion Resistant
No
Sign Legend
Stay Clear/No Obstruir El Paso
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Stay Clear/No Obstruir El Paso, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.