Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, STOP PROCEED SLOWLY, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477U98

  • Mfr # 477U98

  • Zoro # G5816513


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
STOP PROCEED SLOWLY
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477U98
Zoro #
G5816513
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Traffic Sign
Legend
STOP PROCEED SLOWLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
OSHA Compliant
Yes
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Legend Style
Text
Printed Language
English
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Stop Proceed Slowly
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header
Danger
Sign Legend Background Color
White
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.