Zoro Homepage

Danger, STOP PROCEED SLOWLY, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 477V04

  • Mfr # 477V04

  • Zoro # G5844601


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
STOP PROCEED SLOWLY
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477V04
Zoro #
G5844601
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STOP PROCEED SLOWLY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Header
Danger
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Rigid
Metal Detectable
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
Sign Legend
Stop Proceed Slowly
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Sign Header
Danger
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Glow In The Dark
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.