Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, STOP PROCEED SLOWLY, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477V07

  • Mfr # 477V07

  • Zoro # G5897740


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
STOP PROCEED SLOWLY
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477V07
Zoro #
G5897740
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
STOP PROCEED SLOWLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Header Legend Color
White
Printed Language
English
Header
Danger
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Stop Proceed Slowly
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Sign Legend Style
Text
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.