Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, STOP PROCEED SLOWLY, 20 in W x 14 in H, Horizontal Rectangle, Aluminum, 477V01

  • Mfr # 477V01

  • Zoro # G5814510


product price: $37.39
/ea

Key Features

Legend
STOP PROCEED SLOWLY
Sign Material
Aluminum
Height
14 in
Width
20 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477V01
Zoro #
G5814510
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
STOP PROCEED SLOWLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Standards
ANSI Z535, OHSA 29 CFR 1910.178(n)(4), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
OSHA Compliant
Yes
Printed Language
English
Header
Danger
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(a)(9)(i)
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend
Stop Proceed Slowly
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.