Zoro Homepage

Danger, STOP PROCEED SLOWLY, 20 in W x 14 in H, Horizontal Rectangle, Vinyl

  • Mfr # 477V08

  • Zoro # G5863903


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Legend
STOP PROCEED SLOWLY
Sign Material
Vinyl
Height
14 in
Width
20 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477V08
Zoro #
G5863903
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.004 in
Depth
1/250 in

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stop Proceed Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.