Danger, WATCH FOR FALLING DEBRIS, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479G21

  • Mfr # 479G21

  • Zoro # G5799199


product price: $17.09
/ea

Key Features

Legend
WATCH FOR FALLING DEBRIS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G21
Zoro #
G5799199
UPC #
00194484230166
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WATCH FOR FALLING DEBRIS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Danger
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend
Watch For Falling Debris
Mirror Print
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Style
Text
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.