Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, WATCH FOR FALLING MATERIAL, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 476L85

  • Mfr # 476L85

  • Zoro # G5783187


product price: $7.29
/ea

Key Features

Legend
WATCH FOR FALLING MATERIAL
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476L85
Zoro #
G5783187
UPC #
00194484191207
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH FOR FALLING MATERIAL
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926 Subpart M
Header
Danger
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Graffiti Resistant
No
Write on Surface
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Style
Permanent
Mirror Print
No
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Watch For Falling Material
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Header
Danger
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28, OSHA 29 CFR 1926 Subpart M
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
White
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Falling Material, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.