Danger, WATCH YOUR HEAD, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479G45

  • Mfr # 479G45

  • Zoro # G5859940


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G45
Zoro #
G5859940
UPC #
00194484230395
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Header
Danger
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Watch Your Head
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Legend Background Color
White
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Header
Danger
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.