Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, WATCH YOUR HEAD, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479G47

  • Mfr # 479G47

  • Zoro # G5856477


product price: $9.79
/ea

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G47
Zoro #
G5856477
UPC #
00194484230418
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Danger
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend Background Color
White
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Style
Text
Material Properties
Rigid
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend
Watch Your Head
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.