Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, WATCH YOUR HEAD, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479G48

  • Mfr # 479G48

  • Zoro # G5866423


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
WATCH YOUR HEAD
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479G48
Zoro #
G5866423
UPC #
00194484230425
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
WATCH YOUR HEAD
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Header
Danger
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend Style
Text
Sign Legend
Watch Your Head
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Sign Header
Danger
State Specific Sign
No
Sign Header Text Color
White
Mirror Print
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Head, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.