Zoro Homepage

Danger, WATER LINE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486C40

  • Mfr # 486C40

  • Zoro # G6252902


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
WATER LINE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C40
Zoro #
G6252902
UPC #
00194484285463
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
WATER LINE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Printed Language
English
Sign Background Color
White
Header Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Sign Legend
Water Line
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.