Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, WATER LINE, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486C41

  • Mfr # 486C41

  • Zoro # G6304538


product price: $22.89
/ea

Key Features

Legend
WATER LINE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C41
Zoro #
G6304538
UPC #
00194484285470
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Chemical Sign
Legend
WATER LINE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header
Danger
Sign Background Color
White
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Sign Header
Danger
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.21, OSHA 29 CFR 1926 Subpart P, OSHA 29 CFR 1926.651
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend
Water Line
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Water Line, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.