This item is Discontinued.

Condor Danger/Peligro, Do Not Drink This Water/No Tome Esta Agua, 10 in W x 14 in H, Rectangle, 470H92 470H92

This item is Discontinued.

Condor

Danger/Peligro, Do Not Drink This Water/No Tome Esta Agua, 10 in W x 14 in H, Rectangle, 470H92 (Discontinued)

Mfr # 470H92
Zoro # G5639860
UPC # 00194484094188
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470H92
Zoro #
G5639860
UPC #
00194484094188
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Do Not Drink This Water/No Tome Esta Agua
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English, Spanish
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header
Danger/Peligro
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Background Color
Black; Red; White
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend
Do Not Drink This Water/No Tome Esta Agua
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water/No Tome Esta Agua, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.