This item is Discontinued.
This item is Discontinued.
Danger/Peligro, Do Not Drink This Water/No Tome Esta Agua, 7 in W x 10 in H, Rectangle, 470H95 (Discontinued)
Mfr #
470H95
Zoro #
G5575293
UPC # 00194484094218
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
470H95
Zoro #
G5575293
UPC #
00194484094218
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water/No Tome Esta Agua, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.