Danger/Peligro, Non-Potable Water. Do Not Drink./Agua No Potable. No Beber., 10 in x 7 in, 470J25

  • Mfr # 470J25
  • Zoro # G5179820
product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Non-Potable Water. Do Not Drink./Agua No Potable. No Beber.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470J25
Zoro #
G5179820
UPC #
00194484045739
Country of Origin
United States
Item
Safety Sign
Legend
Non-Potable Water. Do Not Drink./Agua No Potable. No Beber.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Printed Language
English, Spanish
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Header
Danger/Peligro
Header Background Color
Black, Red, White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header Background Color
Black; Red; White
Sign Format
Traditional OSHA
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header
Danger/Peligro
Sign Header Text Color
White
Chemical Resistant
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend
Non-Potable Water. Do Not Drink./Agua No Potable. No Beber.
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Non-Potable Water. Do Not Drink./Agua No Potable. No Beber., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.