This item is Discontinued.

Condor Danger/Peligro, Water Unsafe To Drink, Spanish-bilingual, 10 in W x 7 in H, 470J46 470J46

Danger/Peligro, Water Unsafe To Drink, Spanish-bilingual, 10 in W x 7 in H, 470J46 (Discontinued)

  • Mfr # 470J46
  • Zoro # G5903252
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470J46
Zoro #
G5903252
UPC #
00194484268602
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Black, Red, White
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Header
Danger/Peligro
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
Sign Mounting Location
Wall
Sign Header Background Color
Black; Red; White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
Danger/Peligro
Mirror Print
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Style
Text
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.