This item is Discontinued.

Condor Danger/Peligro, Water Unsafe To Drink, Spanish-Bilingual, 14 in W x 10 in H, 470J47 470J47

This item is Discontinued.

Condor

Danger/Peligro, Water Unsafe To Drink, Spanish-Bilingual, 14 in W x 10 in H, 470J47 (Discontinued)

Mfr # 470J47
Zoro # G5375437
UPC # 00194484094355
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470J47
Zoro #
G5375437
UPC #
00194484094355
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English, Spanish
Legend Style
Text
Header
Danger/Peligro
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Style
Text
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
Chemical Resistant
Yes
Sign Header Background Color
Black; Red; White
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.