This item is Discontinued.

Condor Danger/Peligro, Water Unsafe To Drink, Spanish-Bilingual, 14 in W x 10 in H, 470J51 470J51

This item is Discontinued.

Condor

Danger/Peligro, Water Unsafe To Drink, Spanish-Bilingual, 14 in W x 10 in H, 470J51 (Discontinued)

Mfr # 470J51
Zoro # G5563560
UPC # 00194484094379
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470J51
Zoro #
G5563560
UPC #
00194484094379
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Danger/Peligro
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Printed Language
English, Spanish
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend
Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Header
Danger/Peligro
Sign Header Style
Text
Sign Header Background Color
Black; Red; White
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Water Unsafe To Drink/El Agua No Es Apto Para El Consumo Humano, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.