DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED, 10 in W x 7 in H, Polyethylene, 485M82

  • Mfr # 485M82

  • Zoro # G6275013


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M82
Zoro #
G6275013
UPC #
00194484278298
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Mirror Print
No
Material Properties
Rigid
Corrosion Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Legend Background Color
Blue, White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend
Deposit All Rubbish In Receptacles Provided
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Header
Please
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Deposit All Rubbish In Receptacles Provided, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.