DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485M84

  • Mfr # 485M84

  • Zoro # G6246709


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M84
Zoro #
G6246709
UPC #
00194484278311
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, White
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend
Deposit All Rubbish In Receptacles Provided
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Header
Please
Includes Mounting Hardware
No
Sign Legend Background Color
Blue, White
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Sign Format
Other Format
Write on Surface
No
Graffiti Resistant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Deposit All Rubbish In Receptacles Provided, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.