DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485M85

  • Mfr # 485M85

  • Zoro # G6285638


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485M85
Zoro #
G6285638
UPC #
00194484278328
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Sign Legend Style
Text
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Please
Corrosion Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Format
Other Format
Sign Legend Background Color
Blue, White
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend
Deposit All Rubbish In Receptacles Provided
Chemical Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Deposit All Rubbish In Receptacles Provided, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.