DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED, 14 in W x 10 in H, Polyethylene, 485M83

  • Mfr # 485M83

  • Zoro # G6295392


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485M83
Zoro #
G6295392
UPC #
00194484278304
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DEPOSIT ALL RUBBISH IN RECEPTACLES PROVIDED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(4)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c)
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Deposit All Rubbish In Receptacles Provided
Sign Header
Please
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.25(c), OSHA 29 CFR 1910.141(a)(4)(i)
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Blue, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Deposit All Rubbish In Receptacles Provided, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.