Zoro Homepage

Dermatology, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453M79

  • Mfr # 453M79

  • Zoro # G5822700


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Legend
Dermatology
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M79
Zoro #
G5822700
UPC #
00194484158446
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Dermatology
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
No
ANSI Compliant
No
Symbol
Dermatology
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend
Dermatology
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Metal Detectable
No
Sign Format
Other Format
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Black, White
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Dermatology, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.