This item is Discontinued.

Condor DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP., 12 in W x 18 in H, Aluminum, 485M03 485M03

This item is Discontinued.

Condor

DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP., 12 in W x 18 in H, Aluminum, 485M03 (Discontinued)

Mfr # 485M03
Zoro # G6306699
UPC # 00194484277529
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485M03
Zoro #
G6306699
UPC #
00194484277529
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Sign Background Color
Green
Header
No Header
OSHA Compliant
No
Standards
Local and State "Leash" Law
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
Green, White
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Corrosion Resistant
Yes
Material Properties
Rigid
Graffiti Resistant
Yes
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
No Header
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.