This item is Discontinued.

Condor DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET, 10 in W x 14 in H, 485M05 485M05

This item is Discontinued.

Condor

DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET, 10 in W x 14 in H, 485M05 (Discontinued)

Mfr # 485M05
Zoro # G6290133
UPC # 00194484277543
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485M05
Zoro #
G6290133
UPC #
00194484277543
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
No
Printed Language
English
ANSI Compliant
No
Sign Background Color
Green
Header
No Header
Standards
Local and State "Leash" Law
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Green, White
Write on Surface
No
Sign Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Number of Printed Sides
1
Material Properties
Rigid
Sign Header
No Header
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.