This item is Discontinued.

Condor DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET, 10 in x 14 in, Vinyl, 485M08 485M08

This item is Discontinued.

Condor

DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET, 10 in x 14 in, Vinyl, 485M08 (Discontinued)

Mfr # 485M08
Zoro # G6311203
UPC # 00194484277574
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485M08
Zoro #
G6311203
UPC #
00194484277574
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Printed Language
English
Standards
Local and State "Leash" Law
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
Green, White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Header
No Header
Sign Legend Background Color
Green, White
Metal Detectable
No
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.