This item is Discontinued.

Condor DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET, 12 in x 18 in, Vinyl, 485M09 485M09

This item is Discontinued.

Condor

DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET, 12 in x 18 in, Vinyl, 485M09 (Discontinued)

Mfr # 485M09
Zoro # G6277131
UPC # 00194484277581
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485M09
Zoro #
G6277131
UPC #
00194484277581
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
Local and State "Leash" Law
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
No
Sign Background Color
Green
Printed Language
English
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
White
Sign Legend Text Color
Green, White
Protective Coating
No Protective Coating
Sign Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Green, White
Adhesive Style
Permanent
Sign Format
Other Format
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Sign Header
No Header
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.