This item is Discontinued.

Condor DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET, 7 in x 10 in, Vinyl, 485M07 485M07

This item is Discontinued.

Condor

DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET, 7 in x 10 in, Vinyl, 485M07 (Discontinued)

Mfr # 485M07
Zoro # G6316322
UPC # 00194484277567
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485M07
Zoro #
G6316322
UPC #
00194484277567
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Legend Style
Symbol and Text
Standards
Local and State "Leash" Law
Printed Language
English
ANSI Compliant
No
Header
No Header
Sign Background Color
Green
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
White
Sign Legend Text Color
Green, White
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Legend Background Color
Green, White
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Sign Header
No Header
Corrosion Resistant
No
Mirror Print
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.