DESIGNATED RED TAG AREA, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 486N64

  • Mfr # 486N64

  • Zoro # G6275810


product price:  $23.99
/ea

Key Features

Legend
DESIGNATED RED TAG AREA
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486N64
Zoro #
G6275810
UPC #
00194484289485
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
DESIGNATED RED TAG AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Designated Red Tag Area
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Red Tag Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.