Zoro Homepage

DESIGNATED RED TAG AREA, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 486N68

  • Mfr # 486N68

  • Zoro # G6318702


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
DESIGNATED RED TAG AREA
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486N68
Zoro #
G6318702
UPC #
00194484289522
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DESIGNATED RED TAG AREA
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header
No Header
Mirror Print
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Designated Red Tag Area
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Red Tag Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.