DESIGNATED RED TAG AREA, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486N70

  • Mfr # 486N70

  • Zoro # G6244469


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DESIGNATED RED TAG AREA
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486N70
Zoro #
G6244469
UPC #
00194484289546
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DESIGNATED RED TAG AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
White
Sign Legend
Designated Red Tag Area
Mirror Print
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Adhesive Style
Permanent
Sign Header
No Header
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Flexible
Glow In The Dark
No
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Designated Red Tag Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.