Shop CONDOR

DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS, 7 in W x 10 in H, 485N52

  • Mfr # 485N52

  • Zoro # G6269930


product price:  $6.59
/ea

Key Features

Legend
DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N52
Zoro #
G6269930
UPC #
00194484278977
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
DID YOU WASH THEM? HAND WASHING STOPS THE SPREAD OF GERMS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
Blue, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black, White
Sign Legend Text Color
Black, Blue, Orange, Purple, Red, White, Yellow
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Legend Background Color
Blue, White
Maximum Service Temperature
168 Degrees F
Legend Pictogram ID
PHSK-31, PHSK-32, PHSK-33, PHSK-34, PHSK-35, PHSK-36
Write on Surface
No
Material Properties
Rigid
State Specific Sign
No
Legend Pictogram Description
Hands
Graffiti Resistant
Yes
Sign Legend
Did You Wash Them? Hand Washing Stops The Spread Of Germs
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Did You Wash Them? Hand Washing Stops The Spread Of Germs, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.