Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Sign, Left Arrow, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 473C09

  • Mfr # 473C09

  • Zoro # G5552202


product price: $11.69
/ea

Key Features

Legend
(Arrow Symbol)
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C09
Zoro #
G5552202
UPC #
00194484111625
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
(Arrow Symbol)
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Printed Language
No Text
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Material Properties
Flexible
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-30 Degrees F
Legend Pictogram Description
Left Arrow
Sign Header
No Header
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Style
Symbol
Average Outdoor Durability
3 yr
Sign Legend
Exit (Left Arrow)
Minimum Service Temperature
-30 Degrees F
Legend Pictogram ID
PARW-115
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Legend Exit (Left Arrow), Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.