Zoro Homepage

Directional Sign, Left Arrow, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473C11

  • Mfr # 473C11

  • Zoro # G5565800


product price: $17.79
/ea

Key Features

Legend
(Arrow Symbol)
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C11
Zoro #
G5565800
UPC #
00194484111649
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
(Arrow Symbol)
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Printed Language
No Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Corrosion Resistant
No
Legend Pictogram ID
PARW-115
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 yr
Average Outdoor Durability
3 yr
Chemical Resistant
No
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
Green
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Legend Pictogram Description
Left Arrow
Minimum Service Temperature
-50 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol
Sign Header
No Header
State Specific Sign
No
Sign Legend
Exit (Left Arrow)
Graffiti Resistant
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Legend Exit (Left Arrow), Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.