Directional Sign, Left Arrow, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473C12

  • Mfr # 473C12

  • Zoro # G5623252


product price: $28.89
/ea

Key Features

Legend
(Arrow Symbol)
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C12
Zoro #
G5623252
UPC #
00194484111656
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
(Arrow Symbol)
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
No Text
ANSI Compliant
Yes
Legend Style
Symbol
Header
No Header
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Mounting Pattern
4 Corner
Corrosion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PARW-115
Sign Mounting Location
Wall
Legend Pictogram Description
Left Arrow
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol
Maximum Service Temperature
190 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 yr
Mirror Print
No
Protective Coating
No Protective Coating
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Sign Header
No Header
Sign Legend
Exit (Left Arrow)
ANSI 969 Compliant
No
Sign Legend Background Color
Green
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, No Text, Sign Legend Exit (Left Arrow), Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.