Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Gloves, 5.00 mil Palm, Powder-Free, M, 50 PK, Black 22LD85

Disposable Gloves, 5.00 mil Palm, Powder-Free, M, 50 PK, Black (Discontinued)

  • Mfr # 22LD85
  • Zoro # G5302446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22LD85
Zoro #
G5302446
UPC #
190735054475
Country of Origin
Unknown

Dimensions

Size
M
Palm Thickness
5.00 mil
Length
9 1/2 in
Cuff Thickness
5.00 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Finger Thickness
5.00 mil
Glove Size
M
Glove Length
9 1/2 in
Size- Alpha
M
Nominal Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Standards
FDA Regulation 21 CFR 177.2600
Glove Texture Location
Smooth
Application
Food Handling, Light Maintenance
Color Family
Black
Disposable Glove Grade
Industrial
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powder Free
Lining
Unlined
Disposable Glove Material
Nitrile
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Metal Detectable
No
Cuff
Beaded
Aloe Inner Surface
No
Latex Content
Latex Free

Description

Disposable Gloves, Color Black, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 9 1/2 in, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Standards FDA Regulation 21 CFR 177.2600, Size- Alpha M, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.