This item is Discontinued.

Condor Disposable Gloves, 0.90 mil Palm, Powder-Free, Universal, 100 PK, Clear 9EZE0

Disposable Gloves, 0.90 mil Palm, Powder-Free, Universal, 100 PK, Clear (Discontinued)

  • Mfr # 9EZE0
  • Zoro # G4018996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9EZE0
Zoro #
G4018996
UPC #
190735108444
Country of Origin
China

Dimensions

Size
Universal
Palm Thickness
0.90 mil
Finger Thickness
0.90 mil
Disposable Glove Palm Thickness
0.00 to 0.99 mil
Glove Size
Universal

Details

Item
Disposable Gloves
Color
Clear
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Metal Detectable
No
Disposable Glove Grade
Industrial
Disposable Glove Material
Polyethylene
Powdered/Powder Free
Powder Free
Latex Content
Latex Free
Glove Texture Location
Palm and Fingers
Cuff
Straight
Lining
Unlined
Ambidextrous/Hand-Specific
Ambidextrous

Description

Disposable Gloves, Color Clear, Finger Thickness 0.90 mil, Palm Thickness 0.90 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.