Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Gloves, 8 mil Palm, Nitrile, Powdered, L, 50 PK, Blue 22LD98

Disposable Gloves, 8 mil Palm, Nitrile, Powdered, L, 50 PK, Blue (Discontinued)

  • Mfr # 22LD98
  • Zoro # G6056251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22LD98
Zoro #
G6056251
UPC #
190735054604
Country of Origin
Unknown

Dimensions

Size
L
Palm Thickness
8 mil
Length
9 1/2 in
Cuff Thickness
8.00 mil
Glove Length
9 1/2 in
Glove Size
L
Disposable Glove Palm Thickness
8.00 to 8.99 mil
Finger Thickness
8.00 mil
Size- Alpha
XS
Nominal Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powdered
Standards
FDA Regulation 21 CFR 177.2600
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Application
Food and Pharmaceutical Applications
Disposable Glove Grade
Industrial
Powdered/Powder Free
Powdered
Lining
Unlined
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Color Family
Blue
Glove Texture Location
Smooth
Latex Content
Latex Free
Cuff
Beaded
Disposable Glove Material
Nitrile
Metal Detectable
No

Description

Disposable Gloves, Color Blue, Cuff Thickness 8 mil, Finger Thickness 8 mil, Length 9 1/2 in, Palm Thickness 8 mil, Powdered/Powder-Free Powdered, Standards FDA Regulation 21 CFR 177.2600, Size- Alpha XS, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.