Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Disposable Apron, Bib Style, PK100 30C603

Disposable Apron, Bib Style, PK100 (Discontinued)

  • Mfr # 30C603
  • Zoro # G5207483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30C603
Zoro #
G5207483
UPC #
190735064139
Country of Origin
China

Dimensions

Length
35-1/2"
Width
27-3/4"
Size
27-3/4" x 35-1/2"

Details

Item
Disposable Sleeve Apron
Color
White
Material
Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
Seam Style
Serged
Closure Type
Ties
Number of Pockets
0
Grommet Type
None
Standards
ASTM D 5034, ASTM D5733, ASTM D3786, ASTM D737, ASTM E96, ASTM D751,16 CFR 1610 Class 1
Features
Bound Seams Around Neck , Tie at Waist
Fabric Weight
1.9 oz./sq. yd.

Description

Disposable Sleeve Apron, Color White, Seam Style Serged, Standards ASTM D 5034, ASTM D5733, ASTM D3786, ASTM D737, ASTM E96, ASTM D751,16 CFR 1610 Class 1, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.