Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Bib Apron, Polyethylene, 1.75 mil Thick, 46 in Long, White, Universal Size, PK100

  • Mfr # 9F378

  • Zoro # G2004861


product price: $37.59
/pk 100, $0.38/ea

Key Features

Color
White
Material
Polyethylene
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Seamless
Closure Type
Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F378
Zoro #
G2004861
UPC #
190735108451
Country of Origin
China

Dimensions

Length
46 in
Thickness
1.75 mil
Size
Universal
Width
28 in
Overall Length
46 in
Overall Width
28 in
Length Type
Knee
Named Size
Universal

Details

Item
Disposable Apron
Color
White
Material
Polyethylene
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Seam Style
Seamless
Closure Type
Ties
Grommet Type
None
Number of Pockets
0
Resistant To
Dirt; Grease; Liquids; Oil; Grime
Standards
FDA CFR 177.1520 Approved
Series
Condor
Neck Closure Type
Loop Strap
Brand and Series
Condor
Secondary Flame Resistantance
No
Packaging
Bulk
Apron Type
Bib
Waist Closure
Tie
FDA Compliant
No
Breakaway
No
Material Weight
23.5 g
Anti-Static
No
Back Style
Open
Includes Sleeves
No
Garment Style
Apron
Protection Type
Liquid & Particulate
Material Performance
Light Duty
Includes Grommets
No
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash, Spray

Description

Disposable Apron, Anti-Static No, Apron Material Polyethylene, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Material Weight 23.5 g, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 46 in, Overall Width 28 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series Condor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.