Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Condor Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK 22ED79

Condor Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK (Discontinued)

  • Mfr # 22ED79
  • Zoro # G5520742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ED79
Zoro #
G5520742
UPC #
190735054024
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
M

Details

Series
Condor
Reusability
Disposable
Earplug Material
Foam
Item
Ear Plugs
Cord Options
Corded
Noise Reduction Rating NRR
32 dB
Earplug Shape
Bullet
Noise Reduction Rating
32 dB
Earplug Color
Blue
Pairs Per Package
100
Insertion Method
Roll-Down
Standards
ANSI S3.19-1974
Cord Material - Hearing Protection
PVC
Band Material - Hearing Protection
PVC
Cord Color
Blue
Metal Detectable
Yes
Band Color - Hearing Protection
Blue
Earplug Packaging
Bulk Box, Wrapped Pairs
Earplug Pair Pack Type
Plastic Bag
Band Material
PVC
Cord Material
PVC
Style
Corded

Description

Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series Condor, Cord Material PVC, Band Material PVC, Cord Color Blue, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Blue, Metal Detectable Yes, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.