Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Condor Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Orange, 100 PK 22ED81

Condor Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Orange, 100 PK (Discontinued)

  • Mfr # 22ED81
  • Zoro # G5817445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ED81
Zoro #
G5817445
UPC #
190735054048
Country of Origin
Taiwan, Province of China

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
100
Series
Condor
Cord Material - Hearing Protection
PVC
Cord Color
Red
Metal Detectable
No
Noise Reduction Rating NRR
32 dB
Band Color - Hearing Protection
Red
Band Material - Hearing Protection
PVC
Standards
ANSI S3.19-1974
Insertion Method
Roll-Down
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box, Wrapped Pairs
Style
Corded
Cord Material
PVC
Band Material
PVC

Description

Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Band Color Red, Series Condor, Cord Material PVC, Band Material PVC, Cord Color Red, Standards ANSI S3.19-1974, Pairs per Package 100, Earplug Color Orange, Metal Detectable No, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.