Zoro Homepage

Disposable Coverallss, Collared, L, PP SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White, 25 PK

  • Mfr # 817LE3

  • Zoro # G012485472


product price: $72.69
/pk 25, $2.91/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817LE3
Zoro #
G012485472
UPC #
-
Country of Origin
China

Dimensions

Size
L
Chest Size - Maximum
25 1/4 in
Minimum Height
67 5/16 in
Minimum Waist Size
25 1/4 in
Maximum Waist Size
25 1/4 in
Maximum Height
67 5/16 in

Details

Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
Ankle Closure
Elastic
Inseam
27 13/16 in
Coverall Style
Collared
Gas Tight
No
Anti-Static
No
Collar Style
Plain
Reduced Spray
No
High-Visibility
No
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Includes Slip Resistant Sole
No
Material Weight
1.3 oz/sq yd
Clean Process Status
Not Clean Processed
Liquid Tight
No
Attached Hood
No
Attached Glove Style
Not Included
Includes Thumb Loops
No
Packaging
Bulk
Includes Outer Boot Flaps
No
Closure Features
Zipper with Storm Flap

Description

Collared Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 25 1/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.