Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Coverallss, Collared, L, PP SMS, Open Wrist, Open Ankle, Serged Seam, White, 25 PK

  • Mfr # 817LC9

  • Zoro # G612485476


product price: $67.15
/pk 25, $2.69/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817LC9
Zoro #
G612485476
UPC #
-
Country of Origin
China

Dimensions

Size
L
Chest Size - Maximum
25 1/4 in
Maximum Height
67 5/16 in
Maximum Waist Size
25 1/4 in
Minimum Waist Size
25 1/4 in
Minimum Height
67 5/16 in

Details

Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Open
Ankle Closure
Open
Inseam
27 13/16 in
Coverall Style
Collared
Packaging
Bulk
Liquid Tight
No
Material Weight
1.3 oz/sq yd
Collar Style
Plain
Attached Glove Style
Not Included
Includes Thumb Loops
No
Reduced Spray
No
Includes Outer Boot Flaps
No
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
No
Closure Features
Zipper with Storm Flap
Anti-Static
No
Clean Process Status
Not Clean Processed
High-Visibility
No
Gas Tight
No
Includes Boot Covers
No
Attached Hood
No

Description

Collared Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 25 1/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.