Zoro Homepage

Disposable Coverallss, Collared, S, PP SMS, Open Wrist, Open Ankle, Serged Seam, White, 25 PK

  • Mfr # 817LF7

  • Zoro # G412485522


product price: $66.39
/pk 25, $2.66/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817LF7
Zoro #
G412485522
UPC #
-
Country of Origin
China

Dimensions

Size
S
Chest Size - Maximum
21 1/2 in
Minimum Waist Size
21 1/2 in
Maximum Waist Size
21 1/2 in
Minimum Height
62 1/2 in
Maximum Height
62 1/2 in

Details

Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Open
Ankle Closure
Open
Inseam
26 1/2 in
Coverall Style
Collared
Attached Hood
No
Collar Style
Plain
Includes Outer Boot Flaps
No
Gas Tight
No
Includes Slip Resistant Sole
No
Includes Thumb Loops
No
Material Weight
1.3 oz/sq yd
Sterilization Status
Non-Sterile
Closure Features
Zipper with Storm Flap
Anti-Static
No
Reduced Spray
No
High-Visibility
No
Packaging
Bulk
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included
Includes Boot Covers
No
Liquid Tight
No

Description

Collared Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 21 1/2 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.