Disposable Coverallss, Hooded, 2XL, PP SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White, 25 PK

  • Mfr # 817LF2

  • Zoro # G412535029


product price:  $73.69
/pk 25, $2.95/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817LF2
Zoro #
G412535029
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Chest Size - Maximum
28 3/4 in
Maximum Waist Size
28 3/4 in
Minimum Height
72 in
Maximum Height
72 in
Minimum Waist Size
28 3/4 in

Details

Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
Ankle Closure
Elastic
Inseam
29 5/16 in
Series
817LF
Coverall Style
Hooded
Includes Thumb Loops
No
Sterilization Status
Non-Sterile
Gas Tight
No
Liquid Tight
No
Attached Hood
Yes
Attached Glove Style
Not Included
Anti-Static
No
Includes Boot Covers
No
Includes Slip Resistant Sole
No
Packaging
Bulk
High-Visibility
No
Clean Process Status
Not Clean Processed
Closure Features
Zipper with Storm Flap
Includes Outer Boot Flaps
No
Hood Style
Elastic
Material Weight
1.3 oz/sq yd
Reduced Spray
No
Wrist Closure
Elastic

Description

Hooded Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 28 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.