Disposable Coverallss, Hooded, 3XL, PP SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White, 25 PK

  • Mfr # 817LF3

  • Zoro # G312485516


product price:  $73.69
/pk 25, $2.95/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817LF3
Zoro #
G312485516
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Chest Size - Maximum
30 1/2 in
Minimum Waist Size
30 1/2 in
Maximum Waist Size
30 1/2 in
Maximum Height
74 3/32 in
Minimum Height
74 3/32 in

Details

Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
Ankle Closure
Elastic
Inseam
30 in
Series
817LF
Coverall Style
Hooded
Gas Tight
No
Packaging
Bulk
Includes Slip Resistant Sole
No
Hood Style
Elastic
Anti-Static
No
Attached Hood
Yes
Material Weight
1.3 oz/sq yd
High-Visibility
No
Wrist Closure
Elastic
Reduced Spray
No
Clean Process Status
Not Clean Processed
Closure Features
Zipper with Storm Flap
Sterilization Status
Non-Sterile
Includes Outer Boot Flaps
No
Attached Glove Style
Not Included
Includes Thumb Loops
No
Includes Boot Covers
No
Liquid Tight
No

Description

Hooded Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 30 1/2 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.