Disposable Coverallss, Hooded, XL, PP SMS, Elastic Wrist, Elastic Ankle, Serged Seam, White, 25 PK

  • Mfr # 817LF1

  • Zoro # G112485471


product price:  $73.69
/pk 25, $2.95/ea

Key Features

Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817LF1
Zoro #
G112485471
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Chest Size - Maximum
27 in
Minimum Waist Size
27 in
Minimum Height
69 9/16 in
Maximum Waist Size
27 in
Maximum Height
69 9/16 in

Details

Item
Disposable Coverallss
Color
White
Material
PP SMS
Seam Style
Serged
Closure Type
Zipper with Storm Flap
Cuff Style
Elastic
Ankle Closure
Elastic
Inseam
28 9/16 in
Series
817LF
Coverall Style
Hooded
Includes Boot Covers
No
Clean Process Status
Not Clean Processed
Includes Thumb Loops
No
Closure Features
Zipper with Storm Flap
Reduced Spray
No
Packaging
Bulk
High-Visibility
No
Wrist Closure
Elastic
Gas Tight
No
Material Weight
1.3 oz/sq yd
Attached Hood
Yes
Anti-Static
No
Hood Style
Elastic
Liquid Tight
No
Includes Outer Boot Flaps
No
Includes Slip Resistant Sole
No
Sterilization Status
Non-Sterile
Attached Glove Style
Not Included

Description

Hooded Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 27 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.